Zoro Homepage

LED Directional Warning Light

  • Mfr # EW2602-W-WWG

  • Zoro # G905778377


product price: $66.95
/ea

Key Features

Voltage
TRUE
Standards
CE, R10, RCM, RoHS Compliant
Lamp Life
80,000 hrs
Lens Material
Polycarbonate
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2602-W-WWG
Zoro #
G905778377
UPC #
758379102640
Country of Origin
China

Dimensions

Overall Height
1-13/16 in
Overall Width
2 in
Overall Depth
9 in
Overall Length
9 in

Details

Item
Vehicle Work Light
Voltage
TRUE
Standards
CE, R10, RCM, RoHS Compliant
Lamp Life
80,000 hrs
Lens Material
Polycarbonate
IP Rating
IP67
Beam Type
Spot
Current
1.5 A
Series
EW2602 Series
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Mount Type
Screw
Maximum Operating Temperature
149 Degrees F
Shape
Linear
Number of Bulbs
18

Description

Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 9 in, Mount Type Screw, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Head Shape Linear, Overall Width 2 in, Standards CE, R10, RCM, RoHS Compliant, Series EW2602 Series, Current 1.5 A, Lamp Life 80,000 hr, Lens Material Polycarbonate, Manufacturer Warranty 5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.