Zoro Homepage

LED Directional Warning Light

  • Mfr # EW2605-WWG

  • Zoro # G105778337


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Standards
R10, RoHS Compliant
Housing Material
Aluminum
Lens Material
Polycarbonate
Lamp Life
80,000 hrs
Voltage
TRUE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2605-WWG
Zoro #
G105778337
UPC #
758379091845
Country of Origin
China

Dimensions

Overall Height
TRUE
Overall Width
3-7/8 in
Overall Depth
4 7, 8 in
Overall Length
3-7/8 in

Details

Item
Vehicle Work Light
Standards
R10, RoHS Compliant
Housing Material
Aluminum
Lens Material
Polycarbonate
Lamp Life
80,000 hrs
Voltage
TRUE
Lens Color
White
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Base Material
Aluminum
Beam Type
Flood
Lighting Technology
LED
Series
EW2605 Series
Compatible Electrical Connection Manufacturer Model Number
DT06-2S
Current
2.4 A
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
Shape
Square
Number of Bulbs
9

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 4 7/8 in, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Head Shape Square, Overall Width 2 7/8 in, Standards R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Included, Series EW2605 Series, Compatible Electrical Connection Manufacturer Model Number DT06-2S, Base Material Aluminum, Current 2.4 A, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.