Zoro Homepage

LED Directional Warning Light

  • Mfr # EW4020-WWG

  • Zoro # G105778344


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Standards
CE, CISPR 25, RoHS Compliant
Lens Material
Glass
Lamp Life
80,000 hrs
Voltage
TRUE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW4020-WWG
Zoro #
G105778344
UPC #
758379091807
Country of Origin
China

Dimensions

Overall Depth
5 11, 16 in
Overall Width
5-11/16 in
Overall Height
5 5/8 in
Overall Length
5-11/16 in

Details

Item
Vehicle Work Light
Housing Material
Aluminum
Standards
CE, CISPR 25, RoHS Compliant
Lens Material
Glass
Lamp Life
80,000 hrs
Voltage
TRUE
Lens Color
White
Beam Type
Flood
Series
EW4020 Series
Minimum Operating Temperature
35 Degrees F
IP Rating
IP69K
Includes Electrical Connection
Electrical Connection Included
Compatible Electrical Connection Manufacturer Model Number
DT06-2S
Current
4.5 A
Lighting Technology
LED
Base Material
Aluminum
Maximum Operating Temperature
154 Degrees F
Mount Type
Bolt
Shape
Square
Number of Bulbs
36

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 5 11/16 in, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Head Shape Square, Overall Width 2 5/8 in, Standards CE, CISPR 25, RoHS Compliant, Includes Electrical Connection Electrical Connection Included, Series EW4020 Series, Compatible Electrical Connection Manufacturer Model Number DT06-2S, Base Material Aluminum, Current 4.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.