Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warrning Light

  • Mfr # ED3511AB-WWG

  • Zoro # G905778353


product price: $96.05
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Lens Design
UV-Stabilized
Features
All Electronics Embedded in Light Head
Includes
Mounting Hardware
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511AB-WWG
Zoro #
G905778353
UPC #
758379111727
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Length
3-5/16 in
Overall Depth
1/2 in
Overall Width
3-3/10 in

Details

Item
LED Directional Warrning Light
Lens Material
Polycarbonate
Lens Design
UV-Stabilized
Features
All Electronics Embedded in Light Head
Includes
Mounting Hardware
Number of Heads
1
Mounting - Vehicle Lighting
Surface
Flashes per Minute
36
Housing Material
Polycarbonate
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Wide Range - Vehicle Lighting
Perimeter Light
Rating
SAE Class I
Base Material
Aluminum
Lighting Technology
LED
Installation Location
Bumper, Grille, Hood, Side Mirror
SAE Class Rating
SAE J595 Class 1
Shape
Rectangular
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Blunt Cut Wires
Light Pattern
Flashing
Maximum Operating Temperature
122 Degrees F
Mount Type
Bolt
Wattage
12.1 W
Light Type
Perimeter Flashing Warning Light
Series
ED3511 Series
Wire Exit
Bottom
Current
1.4 A
Lens Color
Clear
Mount Style
Surface
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Amber, Blue
Number of Bulbs
16
Number of Flash Patterns
69
Installation Type
Permanent
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 12.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.