Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3511B-WWG

  • Zoro # G505778395


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Housing Material
Polycarbonate
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Mounting - Vehicle Lighting
Surface
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511B-WWG
Zoro #
G505778395
UPC #
758379111758
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1/2 in
Overall Length
3-5/16 in
Overall Height
1-1/8 in
Overall Width
3-3/10 in

Details

Item
LED Directional Warrning Light
Base Material
Aluminum
Housing Material
Polycarbonate
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Mounting - Vehicle Lighting
Surface
Number of Heads
1
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
36
Lens Material
Polycarbonate
Lens Design
UV-Stabilized
Features
All Electronics Embedded in Light Head
Rating
SAE Class I
Includes
Mounting Hardware
Minimum Operating Temperature
-22 Degrees F
Current
1.4 A
Wire Exit
Bottom
Compatible Vehicle Type
Universal
Wattage
17.6 W
Lens Color
Clear
Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Number of Bulbs
16
Light Type
Perimeter Flashing Warning Light
IP Rating
IP67
Mount Type
Bolt
Light Color
Blue
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Series
ED3511 Series
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Pattern
Flashing
Number of Flash Patterns
29
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Wattage 17.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.