Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3511G-WWG

  • Zoro # G405778334


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Base Material
Aluminum
Mounting - Vehicle Lighting
Surface
Includes
Mounting Hardware
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511G-WWG
Zoro #
G405778334
UPC #
758379111772
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1/2 in
Overall Height
1-1/8 in
Overall Length
3-5/16 in
Overall Width
3-3/10 in

Details

Item
LED Directional Warrning Light
Housing Material
Polycarbonate
Base Material
Aluminum
Mounting - Vehicle Lighting
Surface
Includes
Mounting Hardware
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Lens Design
UV-Stabilized
Number of Heads
1
Rating
SAE Class I
Flashes per Minute
36
Features
All Electronics Embedded in Light Head
IP Rating
IP67
Wire Exit
Bottom
SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
29
Electrical Connection
Blunt Cut Wires
Series
ED3511 Series
Installation Type
Permanent
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing
Mount Style
Surface
Lighting Technology
LED
Number of Bulbs
16
Current
1.4 A
Compatible Vehicle Type
Universal
Lens Color
Clear
Light Color
Green
Installation Location
Bumper, Grille, Hood, Side Mirror
Shape
Rectangular
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
Mount Type
Bolt
Minimum Operating Temperature
-22 Degrees F
Wattage
13.9 W
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Wattage 13.9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.