Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3511RB-WWG

  • Zoro # G405778365


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Number of Heads
1
Rating
SAE Class I
Housing Material
Polycarbonate
Features
All Electronics Embedded in Light Head
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511RB-WWG
Zoro #
G405778365
UPC #
758379111796
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-5/16 in
Overall Height
1-1/8 in
Overall Depth
1/2 in
Overall Width
3-3/10 in

Details

Item
LED Directional Warrning Light
Number of Heads
1
Rating
SAE Class I
Housing Material
Polycarbonate
Features
All Electronics Embedded in Light Head
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Mounting - Vehicle Lighting
Surface
Wide Range - Vehicle Lighting
Perimeter Light
Base Material
Aluminum
Includes
Mounting Hardware
Lens Material
Polycarbonate
Lens Design
UV-Stabilized
Flashes per Minute
36
Lighting Technology
LED
Mount Type
Bolt
Light Color
Blue, Red
Number of Flash Patterns
69
Series
ED3511 Series
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Rectangular
Wattage
12.1 W
Installation Type
Permanent
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Wire Exit
Bottom
Lens Color
Clear
Number of Bulbs
16
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Current
1.4 A
Mount Style
Surface
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red, Wattage 12.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.