Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3511RW-WWG

  • Zoro # G305778373


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
All Electronics Embedded in Light Head
Housing Material
Polycarbonate
Number of Heads
1
Wide Range - Vehicle Lighting
Perimeter Light
Rating
SAE Class I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511RW-WWG
Zoro #
G305778373
UPC #
758379111802
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-5/16 in
Overall Depth
1/2 in
Overall Height
1-1/8 in
Overall Width
3-3/10 in

Details

Item
LED Directional Warrning Light
Features
All Electronics Embedded in Light Head
Housing Material
Polycarbonate
Number of Heads
1
Wide Range - Vehicle Lighting
Perimeter Light
Rating
SAE Class I
Lens Design
UV-Stabilized
Includes
Mounting Hardware
Flashes per Minute
36
Mounting - Vehicle Lighting
Surface
Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Base Material
Aluminum
Lens Material
Polycarbonate
Current
1.4 A
Shape
Rectangular
Wire Exit
Bottom
Number of Bulbs
16
Number of Flash Patterns
69
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
Installation Type
Permanent
Mount Type
Bolt
Lighting Technology
LED
Lens Color
Clear
Wattage
11.6 W
Minimum Operating Temperature
-22 Degrees F
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Installation Location
Bumper, Grille, Hood, Side Mirror
IP Rating
IP67
Light Pattern
Flashing
Series
ED3511 Series
SAE Class Rating
SAE J595 Class 1
Light Color
Red, White
Maximum Operating Temperature
122 Degrees F
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 11.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.