Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3801A-WWG

  • Zoro # G005778369


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Rating
SAE Class I
Includes
Mounting Hardware
Standards
CA T13, R10, RoHS Compliant
Flashes per Minute
36
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3801A-WWG
Zoro #
G005778369
UPC #
758379108932
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Length
TRUE
Overall Depth
3/8 in
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Rating
SAE Class I
Includes
Mounting Hardware
Standards
CA T13, R10, RoHS Compliant
Flashes per Minute
36
Number of Heads
1
Base Material
Aluminum
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Surface
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Wide Range - Vehicle Lighting
Perimeter Light
Lens Design
UV-Stabilized
Maximum Operating Temperature
122 Degrees F
Current
0.76 A
Wattage
8.7 W
Shape
Rectangular
Lighting Technology
LED
Installation Location
Bumper, Grille, Hood, Side Mirror
Series
ED3801
Light Pattern
Flashing
Wire Exit
Bottom
Installation Type
Permanent
Light Color
Amber
Compatible Vehicle Type
Universal
Lens Color
Clear
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
IP Rating
IP67, IP69
Number of Bulbs
8
Mount Type
Bolt
Mount Style
Surface
Number of Flash Patterns
29
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 8.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.