Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3801B-WWG

  • Zoro # G805778392


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
1
Standards
CA T13, R10, RoHS Compliant
Rating
SAE Class I
Includes
Mounting Hardware
Flashes per Minute
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3801B-WWG
Zoro #
G805778392
UPC #
758379108949
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Depth
3/8 in
Overall Length
TRUE
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Number of Heads
1
Standards
CA T13, R10, RoHS Compliant
Rating
SAE Class I
Includes
Mounting Hardware
Flashes per Minute
36
Wide Range - Vehicle Lighting
Perimeter Light
Lens Design
UV-Stabilized
Housing Material
Polycarbonate
Base Material
Aluminum
Mounting - Vehicle Lighting
Surface
Lens Material
Polycarbonate
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67, IP69
Installation Location
Bumper, Grille, Hood, Side Mirror
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
Number of Bulbs
8
Maximum Operating Temperature
122 Degrees F
Wire Exit
Bottom
Shape
Rectangular
Lens Color
Clear
Installation Type
Permanent
Wattage
12.2 W
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
Light Color
Blue
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Number of Flash Patterns
29
Series
ED3801
Current
0.76 A
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Wattage 12.2 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.