Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3801R-WWG

  • Zoro # G305778335


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
36
Base Material
Aluminum
Housing Material
Polycarbonate
Standards
CA T13, R10, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3801R-WWG
Zoro #
G305778335
UPC #
758379108963
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Depth
3/8 in
Overall Length
TRUE
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
36
Base Material
Aluminum
Housing Material
Polycarbonate
Standards
CA T13, R10, RoHS Compliant
Number of Heads
1
Mounting - Vehicle Lighting
Surface
Rating
SAE Class I
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Lens Design
UV-Stabilized
Includes
Mounting Hardware
Lens Material
Polycarbonate
Light Color
Red
IP Rating
IP67, IP69
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
8
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Number of Flash Patterns
29
Lighting Technology
LED
Installation Location
Bumper, Grille, Hood, Side Mirror
Minimum Operating Temperature
-22 Degrees F
Shape
Rectangular
Light Type
Perimeter Flashing Warning Light
Light Pattern
Flashing
Lens Color
Clear
Mount Style
Surface
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Wire Exit
Bottom
Current
0.76 A
Series
ED3801
Maximum Operating Temperature
122 Degrees F
Wattage
9.6 W
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.