Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3801W-WWG

  • Zoro # G205778343


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Includes
Mounting Hardware
Housing Material
Polycarbonate
Standards
CA T13, R10, RoHS Compliant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3801W-WWG
Zoro #
G205778343
UPC #
758379108970
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/8 in
Overall Length
TRUE
Overall Height
1-3/8 in
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Base Material
Aluminum
Includes
Mounting Hardware
Housing Material
Polycarbonate
Standards
CA T13, R10, RoHS Compliant
Lens Material
Polycarbonate
Rating
SAE Class I
Mounting - Vehicle Lighting
Surface
Wide Range - Vehicle Lighting
Perimeter Light
Lens Design
UV-Stabilized
Number of Heads
1
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Flashes per Minute
36
Lighting Technology
LED
Series
ED3801
Number of Flash Patterns
29
Number of Bulbs
8
Installation Type
Permanent
Current
0.76 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Light Color
White
Installation Location
Bumper, Grille, Hood, Side Mirror
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Mount Type
Bolt
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67, IP69
Wattage
12.4 W
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Wire Exit
Bottom
Shape
Rectangular
Light Type
Perimeter Flashing Warning Light
Lens Color
Clear
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 12.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.