Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warrning Light

  • Mfr # ED3802AB-WWG

  • Zoro # G505778364


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Flashes per Minute
69
Rating
SAE Class I
Base Material
Aluminum
Lens Design
UV-Stabilized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3802AB-WWG
Zoro #
G505778364
UPC #
758379109021
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Depth
3/8 in
Overall Length
TRUE
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Lens Material
Polycarbonate
Flashes per Minute
69
Rating
SAE Class I
Base Material
Aluminum
Lens Design
UV-Stabilized
Housing Material
Polycarbonate
Number of Heads
1
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Surface
Standards
CA T13, R10, RoHS Compliant
Includes
Mounting Hardware
Current
0.73 A
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Light Color
Amber, Blue
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Number of Flash Patterns
69
IP Rating
IP67, IP69
SAE Class Rating
SAE J595 Class 1
Wattage
12.4 W
Number of Bulbs
16
Mount Type
Bolt
Mount Style
Surface
Shape
Rectangular
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Compatible Vehicle Type
Universal
Series
ED3802
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Perimeter Flashing Warning Light
Lens Color
Clear
Lighting Technology
LED
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 12.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.