Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3802AG-WWG

  • Zoro # G505778371


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Mounting - Vehicle Lighting
Surface
Flashes per Minute
69
Wide Range - Vehicle Lighting
Perimeter Light
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3802AG-WWG
Zoro #
G505778371
UPC #
758379109045
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/8 in
Overall Length
TRUE
Overall Height
1-3/8 in
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Mounting - Vehicle Lighting
Surface
Flashes per Minute
69
Wide Range - Vehicle Lighting
Perimeter Light
Lens Material
Polycarbonate
Includes
Mounting Hardware
Lens Design
UV-Stabilized
Rating
SAE Class I
Base Material
Aluminum
Standards
CA T13, R10, RoHS Compliant
Number of Heads
1
Housing Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-22 Degrees F
Number of Bulbs
16
Lens Color
Clear
Lighting Technology
LED
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
IP Rating
IP67, IP69
Mount Type
Bolt
Light Color
Amber, Green
Light Pattern
Flashing
Wattage
11 W
Compatible Vehicle Type
Universal
Series
ED3802
Electrical Connection
Blunt Cut Wires
Current
0.73 A
Wire Exit
Bottom
Installation Location
Bumper, Grille, Hood, Side Mirror
Number of Flash Patterns
69
Light Type
Perimeter Flashing Warning Light
Shape
Rectangular
Installation Type
Permanent
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Green, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.