Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3802AR-WWG

  • Zoro # G805778385


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Standards
CA T13, R10, RoHS Compliant
Mounting - Vehicle Lighting
Surface
Lens Design
UV-Stabilized
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3802AR-WWG
Zoro #
G805778385
UPC #
758379109038
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/8 in
Overall Length
TRUE
Overall Height
1-3/8 in
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Includes
Mounting Hardware
Standards
CA T13, R10, RoHS Compliant
Mounting - Vehicle Lighting
Surface
Lens Design
UV-Stabilized
Base Material
Aluminum
Number of Heads
1
Lens Material
Polycarbonate
Rating
SAE Class I
Housing Material
Polycarbonate
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Flashes per Minute
69
Wide Range - Vehicle Lighting
Perimeter Light
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Pattern
Flashing
Mount Style
Surface
Wire Exit
Bottom
Electrical Connection
Blunt Cut Wires
Series
ED3802
Installation Type
Permanent
Number of Bulbs
16
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67, IP69
Current
0.73 A
Lens Color
Clear
Compatible Vehicle Type
Universal
Number of Flash Patterns
69
SAE Class Rating
SAE J595 Class 1
Light Color
Amber, Red
Wattage
10.8 W
Mount Type
Bolt
Lighting Technology
LED
Shape
Rectangular
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.