Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warrning Light

  • Mfr # ED5051VDL2-AW-WWG

  • Zoro # G205778411


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Features
Removable Shroud, Two-Button Controller
Lamp Life
80,000 hrs
Housing Material
Polycarbonate
Light Placement - Vehicle Lighting
Interior
Standards
CA T13, R10, R65, RCM, RoHS Compliant, SAE Class I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL2-AW-WWG
Zoro #
G205778411
UPC #
758379099872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13-11/16 in
Overall Width
13-11/16 in
Overall Height
1-5/16 in

Details

Item
LED Directional Warrning Light
Features
Removable Shroud, Two-Button Controller
Lamp Life
80,000 hrs
Housing Material
Polycarbonate
Light Placement - Vehicle Lighting
Interior
Standards
CA T13, R10, R65, RCM, RoHS Compliant, SAE Class I
Lens Material
Polycarbonate
Flashes per Minute
Variable
Voltage
TRUE
Housing Color
Black
Includes
Mounting Bracket
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Suction
Number of Flash Patterns
67
Series
ED5051VDL2 Series
Light Color
Amber, White
Lens Color
Amber, White
Mount Type
Suction Cups
Installation Type
Permanent, Removable
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Installation Location
Dashboard, Visor
Lighting Technology
LED
Current
1.7 A
Electrical Connection
Lighter Plug

Description

LED Directional Warrning Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Amber/White, Current 1.7 A, Overall Length 13 11/16 in, Overall Height 1 5/16 in, Overall Width 13 11/16 in, Lens Color Amber/White, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 67, Flashes per Minute Variable, Mount Type Suction Cups, Series ED5051VDL2 Series, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.