Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warrning Light

  • Mfr # ED5051VDL2-BW-WWG

  • Zoro # G805778415


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Lamp Life
80,000 hrs
Includes
Mounting Bracket
Housing Color
Black
Light Placement - Vehicle Lighting
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL2-BW-WWG
Zoro #
G805778415
UPC #
758379099889
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
13-11/16 in
Overall Length
13-11/16 in
Overall Height
1-5/16 in

Details

Item
LED Directional Warrning Light
Housing Material
Polycarbonate
Lamp Life
80,000 hrs
Includes
Mounting Bracket
Housing Color
Black
Light Placement - Vehicle Lighting
Interior
Standards
CA T13, R10, R65, RCM, RoHS Compliant, SAE Class I
Base Material
Polycarbonate
Flashes per Minute
Variable
Voltage
TRUE
Lens Material
Polycarbonate
Features
Removable Shroud, Two-Button Controller
Mounting - Vehicle Lighting
Suction
Lens Color
Blue, Clear
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Lighter Plug
Series
ED5051VDL2 Series
Number of Flash Patterns
67
Mount Type
Suction Cups
Light Color
Blue, White
Installation Location
Dashboard, Visor
Current
1.7 A
Maximum Operating Temperature
149 Degrees F
Installation Type
Permanent, Removable
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F

Description

LED Directional Warrning Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Blue/White, Current 1.7 A, Overall Length 13 11/16 in, Overall Height 1 5/16 in, Overall Width 13 11/16 in, Lens Color Blue/White, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 67, Flashes per Minute Variable, Mount Type Suction Cups, Series ED5051VDL2 Series, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.