Zoro Homepage

LED Directional Work Light

  • Mfr # EW2530-WWG

  • Zoro # G805778354


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Voltage
TRUE
Mounting - Vehicle Lighting
Bracket
Lens Material
Polycarbonate
Standards
CE, CISPR 25, R10, RoHS Compliant
Lamp Life
80,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2530-WWG
Zoro #
G805778354
UPC #
758379097038
Country of Origin
China

Dimensions

Overall Height
TRUE
Overall Depth
5 3/8 in
Overall Width
2-11/16 in
Overall Length
5-3/8 in

Details

Item
Vehicle Work Light
Voltage
TRUE
Mounting - Vehicle Lighting
Bracket
Lens Material
Polycarbonate
Standards
CE, CISPR 25, R10, RoHS Compliant
Lamp Life
80,000 hrs
Maximum Operating Temperature
149 Degrees F
Base Material
Aluminum
Current
3.6 A
IP Rating
IP67, IP69K
Lighting Technology
LED
Beam Type
Flood
Electrical Connection
Deutsch Connector
Compatible Electrical Connection Manufacturer Model Number
DT06-2S
Minimum Operating Temperature
-40 Degrees F
Series
EW2530 Series
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Shape
Rectangular
Mounting - Vehicle Lighting_x
Bracket
Number of Bulbs
6

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 5 3/8 in, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Head Shape Rectangular, Overall Width 2 11/16 in, Electrical Connection Deutsch Connector, Standards CE, CISPR 25, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Included, Series EW2530 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.