Zoro Homepage

LED Interior Light

  • Mfr # EW0352

  • Zoro # G810396772


product price: $66.25
/ea

Key Features

Voltage
12-24V
Lighting Technology
LED
Number of Bulbs
12
Material
Polycarbonate
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0352
Zoro #
G810396772
UPC #
758379106525
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 3/16 in
Overall Height
1 in
Overall Width
1/2 in

Details

Voltage
12-24V
Lighting Technology
LED
Number of Bulbs
12
Material
Polycarbonate
IP Rating
IP67
Features
Standard Power and Ground Wire, (2) Concealed Screws
Light Color
White
Shape
Flat
Wattage
4 W
Item
Interior Light
Maximum Brightness
360 lm
Mount Style
Surface
Mount Type
Screw
Minimum Operating Temperature
-40 Degrees F
Light Type
Rigid Strip Light
Flexibility
Rigid
Electrical Connection
Blunt Cut Wires
Current
0.32 A
Use Location
Interior
Standards
CE, RoHS Compliant
Maximum Operating Temperature
158 Degrees F

Description

Interior Light, Flexibility Rigid, Shape Flat, Operating Voltage 12-24V, Light Color White, IP Rating IP67, Maximum Brightness 360 lm, Electrical Connection Blunt Cut Wires, Overall Length 11 3/16 in, Overall Width 1/2 in, Overall Height 1 in, Mount Style Surface, Standards CE, RoHS Compliant, Lighting Technology LED, Current 0.32 A, Features Standard Power and Ground Wire, (2) Concealed Screws, Light Type Rigid Strip Light, Manufacturer Warranty 5 yr, Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.