Zoro Homepage
This item is Discontinued.
Ecco LED, Interior Light, Flat Panel, 15" x 5.7" EW0503

LED, Interior Light, Flat Panel, 15" x 5.7" (Discontinued)

  • Mfr # EW0503
  • Zoro # G2353957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0503
Zoro #
G2353957
UPC #
758379067727
Country of Origin
Taiwan, Province of China

Details

Lumens
600
Features
15" Length; Surface Mount with Concealed Fasteners (Hardware Included); Aluminum Housing; Frosted Lens
Item
LED,Interior Light,Flat Panel,15" x 5.7"

Description

LED,Interior Light,Flat Panel,15" x 5.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.