Zoro Homepage

LED Interior Lighting, Gray

  • Mfr # EW0361

  • Zoro # G0502942


product price: $73.99
/ea

Key Features

For Use With
Indoor Areas
Features
Concealed Fasteners
Color
Gray
Shape
Oval
Number of Bulbs
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0361
Zoro #
G0502942
UPC #
758379078419
Country of Origin
China

Dimensions

Overall Width
5 3/8 in
Overall Height
2 5/8 in
Overall Length
5 3/8 in

Details

For Use With
Indoor Areas
Features
Concealed Fasteners
Item
LED Interior Lighting
Color
Gray
Shape
Oval
Number of Bulbs
27
Includes
Mounting Hardware
Housing Material
Aluminum
Lighting Technology
LED
Standards
R10, RoHS Compliant
Voltage
12-24V DC
Lens Color
Clear
Light Type
Courtesy Light
Mount Style
Surface
Manufacturer Warranty
5 yr
Maximum Brightness
400 lm
Electrical Connection
Blunt Cut Wires
Current
0.5 A
Series
EW0300 Series
Includes Electrical Connection
Electrical Connection Not Included
Mount Type
Fastener
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Oval, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 400 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 3/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 5 3/8 in, Overall Height 2 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0300 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.