Zoro Homepage

LED Interior Lighting, Gray

  • Mfr # EW0371

  • Zoro # G0508244


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Indoor Areas
Features
Concealed Fasteners
Standards
R10, RoHS Compliant
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0371
Zoro #
G0508244
UPC #
758379078433
Country of Origin
China

Dimensions

Overall Width
7 5/16 in
Overall Height
2 5/8 in
Overall Length
7 5/16 in

Details

Item
LED Interior Lighting
Color
Gray
For Use With
Indoor Areas
Features
Concealed Fasteners
Standards
R10, RoHS Compliant
Housing Material
Aluminum
Shape
Oval
Voltage
12-24V DC
Includes
Mounting Hardware
Number of Bulbs
42
Lighting Technology
LED
Lens Color
Clear
Electrical Connection
Blunt Cut Wires
Current
0.6 A
Series
EW0300 Series
Manufacturer Warranty
5 yr
Mount Type
Fastener
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Courtesy Light
Mount Style
Surface
Maximum Brightness
575 lm
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Oval, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 575 lm, Electrical Connection Blunt Cut Wires, Overall Length 7 5/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 7 5/16 in, Overall Height 2 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0300 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.