Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Interior Lighting, Gray

  • Mfr # EW0400

  • Zoro # G0508122


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Features
200 lm, 5-13/32 in L, On/Off Switch, Rectangular Shape
For Use With
Indoor Areas
Color
Gray
Includes
Mounting Hardware
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW0400
Zoro #
G0508122
UPC #
758379067635
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
5 3/8 in
Overall Length
5 3/8 in

Details

Features
200 lm, 5-13/32 in L, On/Off Switch, Rectangular Shape
For Use With
Indoor Areas
Item
LED Interior Lighting
Color
Gray
Includes
Mounting Hardware
Lens Color
Clear
Shape
Rectangular
Voltage
12-24V DC
Lighting Technology
LED
Housing Material
Aluminum
Standards
CE, R10, RCM, RoHS Compliant
Number of Bulbs
10
Includes Electrical Connection
Electrical Connection Not Included
Series
EW0400 Series
Light Type
Courtesy Light
Manufacturer Warranty
5 yr
Mount Style
Surface
Current
0.4 A
Electrical Connection
Blunt Cut Wires
Maximum Brightness
200 lm
Mount Type
Fastener
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 200 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 3/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 5 3/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, R10, RCM, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.