Zoro Homepage

LED Interior Lighting, Gray

  • Mfr # EW0401

  • Zoro # G0507937


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
11-13/16 in L, 475 lm, Rectangular Shape
For Use With
Indoor Areas
Color
Gray
Number of Bulbs
10
Standards
CE, R10, RCM, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0401
Zoro #
G0507937
UPC #
758379067642
Country of Origin
China

Dimensions

Overall Length
11 13/16 in
Overall Height
2 in
Overall Width
11 13/16 in

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 475 lm, Electrical Connection Blunt Cut Wires, Overall Length 11 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 11 13/16 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, R10, RCM, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.