Zoro Homepage

LED Interior Lighting, Gray

  • Mfr # EW0411

  • Zoro # G0508113


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor Areas
Features
11-13/16 in L, 475 lm, On/Off Switch
Color
Gray
Lens Color
Clear
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0411
Zoro #
G0508113
UPC #
758379067673
Country of Origin
China

Dimensions

Overall Width
11 13/16 in
Overall Height
2 in
Overall Length
11 13/16 in

Details

For Use With
Indoor Areas
Item
LED Interior Lighting
Features
11-13/16 in L, 475 lm, On/Off Switch
Color
Gray
Lens Color
Clear
Voltage
12-24V DC
Standards
CE, R10, RCM, RoHS Compliant
Lighting Technology
LED
Includes
Mounting Hardware
Housing Material
Aluminum
Number of Bulbs
22
Shape
Rectangular
Maximum Brightness
475 lm
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Current
0.7 A
Series
EW0400 Series
Mount Type
Fastener
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Courtesy Light
Manufacturer Warranty
5 yr
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 475 lm, Electrical Connection Blunt Cut Wires, Overall Length 11 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 11 13/16 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, R10, RCM, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.