Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Interior Lighting, Gray

  • Mfr # EW0800

  • Zoro # G0507727


product price: $42.95
/ea

Key Features

Color
Gray
For Use With
Indoor Areas
Features
11-29/32 in L, 200 lm
Housing Material
Aluminum
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0800
Zoro #
G0507727
UPC #
758379078440
Country of Origin
China

Dimensions

Overall Length
11 7/8 in
Overall Height
11/16 in
Overall Width
11 7/8 in

Details

Color
Gray
For Use With
Indoor Areas
Features
11-29/32 in L, 200 lm
Item
LED Interior Lighting
Housing Material
Aluminum
Voltage
12-24V DC
Number of Bulbs
12
Includes
Mounting Hardware
Shape
Rectangular
Lighting Technology
LED
Standards
R10, RoHS Compliant
Lens Color
Clear
Maximum Brightness
200 lm
Mount Style
Surface
Series
EW0800 Series
Manufacturer Warranty
5 yr
Mount Type
Fastener
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Blunt Cut Wires
Current
0.2 A
Light Type
Courtesy Light
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 200 lm, Electrical Connection Blunt Cut Wires, Overall Length 11 7/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 11 7/8 in, Overall Height 11/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0800 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.