Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Interior Lighting, Gray

  • Mfr # EW0801

  • Zoro # G0507185


product price: $90.79
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor Areas
Features
21-1/2 in L, 400 lm
Color
Gray
Lighting Technology
LED
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0801
Zoro #
G0507185
UPC #
758379078457
Country of Origin
China

Dimensions

Overall Length
21 1/2 in
Overall Width
21 1/2 in
Overall Height
11/16 in

Details

For Use With
Indoor Areas
Item
LED Interior Lighting
Features
21-1/2 in L, 400 lm
Color
Gray
Lighting Technology
LED
Voltage
12-24V DC
Shape
Rectangular
Lens Color
Clear
Number of Bulbs
24
Includes
Mounting Hardware
Standards
R10, RoHS Compliant
Housing Material
Aluminum
Light Type
Courtesy Light
Series
EW0800 Series
Mount Type
Fastener
Current
0.4 A
Mount Style
Surface
Maximum Brightness
400 lm
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Blunt Cut Wires
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 400 lm, Electrical Connection Blunt Cut Wires, Overall Length 21 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 21 1/2 in, Overall Height 11/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0800 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.