Zoro Homepage

LED Interior Lighting, White

  • Mfr # EW0600

  • Zoro # G0507964


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor Areas
Color
White
Features
18 in L, 2000 lm, Rectangular Shape
Voltage
12-24V DC
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0600
Zoro #
G0507964
UPC #
758379067734
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
18 in
Overall Length
18 in

Details

Item
LED Interior Lighting
For Use With
Indoor Areas
Color
White
Features
18 in L, 2000 lm, Rectangular Shape
Voltage
12-24V DC
Lens Color
Clear
Housing Material
Aluminum
Shape
Rectangular
Includes
Mounting Hardware
Standards
CE, RoHS Compliant
Lighting Technology
LED
Number of Bulbs
96
Mount Style
Surface
Current
1.1 A
Series
EW0600 Series
Mount Type
Fastener
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Not Included
Maximum Brightness
2,000 lm
Manufacturer Warranty
5 yr
Light Type
Courtesy Light
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 2,000 lm, Electrical Connection Blunt Cut Wires, Overall Length 18 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 18 in, Overall Height 4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, RoHS Compliant, Series EW0600 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.