Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Interior Lighting, White

  • Mfr # EW0601

  • Zoro # G0503116


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Indoor Areas
Features
25 in L, 3700 lm
Includes
Mounting Hardware
Standards
CE, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0601
Zoro #
G0503116
UPC #
758379067741
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Length
25 in
Overall Height
4 in

Details

Color
White
For Use With
Indoor Areas
Features
25 in L, 3700 lm
Item
LED Interior Lighting
Includes
Mounting Hardware
Standards
CE, RoHS Compliant
Voltage
12-24V DC
Shape
Rectangular
Housing Material
Aluminum
Lens Color
Clear
Number of Bulbs
144
Lighting Technology
LED
Mount Type
Fastener
Includes Electrical Connection
Electrical Connection Not Included
Maximum Brightness
3,700 lm
Manufacturer Warranty
5 yr
Current
2 A
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Light Type
Courtesy Light
Series
EW0600 Series
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 3,700 lm, Electrical Connection Blunt Cut Wires, Overall Length 25 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 25 in, Overall Height 4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, RoHS Compliant, Series EW0600 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.