Zoro Homepage

LED Interior Lighting, White

  • Mfr # EW0602

  • Zoro # G0507088


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
33 in L, 4900 lm
For Use With
Indoor Areas
Lighting Technology
LED
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0602
Zoro #
G0507088
UPC #
758379067758
Country of Origin
China

Dimensions

Overall Width
33 in
Overall Height
4 in
Overall Length
33 in

Details

Color
White
Item
LED Interior Lighting
Features
33 in L, 4900 lm
For Use With
Indoor Areas
Lighting Technology
LED
Shape
Rectangular
Standards
CE, RoHS Compliant
Lens Color
Clear
Includes
Mounting Hardware
Voltage
12-24V DC
Housing Material
Aluminum
Number of Bulbs
192
Light Type
Courtesy Light
Mount Style
Surface
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Current
2.3 A
Electrical Connection
Blunt Cut Wires
Series
EW0600 Series
Maximum Brightness
4,900 lm
Mount Type
Fastener
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 4,900 lm, Electrical Connection Blunt Cut Wires, Overall Length 33 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 33 in, Overall Height 4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, RoHS Compliant, Series EW0600 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.