Zoro Homepage

LED Lightbar

  • Mfr # 11-024CA-E-MG-WWG

  • Zoro # G205778374


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Standards
CISPR 25, R10, R65
Lighting Technology - Vehicle Lighting
LED
Lamp Type
LED
Light Type - Vehicle Lighting
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-024CA-E-MG-WWG
Zoro #
G205778374
UPC #
758379110584
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
24 in
Height - Vehicle Lighting
1 3/10 in
Width - Vehicle Lighting
24 in
Manufacturers Warranty Length
5 yr.
Overall Length
24 in
Overall Depth
5 in
Overall Height
1 5/16 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Standards
CISPR 25, R10, R65
Lighting Technology - Vehicle Lighting
LED
Lamp Type
LED
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Current Drawn
2.24 A
Lens Color - Vehicle Lighting
Clear
Flashes per Minute
35
Includes
Mounting Feet
Mounting - Vehicle Lighting
Magnetic
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Life
80,000 hr
Base Material
Aluminum
Number of Flash Patterns - Vehicle Lighting
35
Housing Material
Aluminum, Polycarbonate
Shape
Rectangular
Wattage
83.5 W
Light Color
Amber
Lighting Technology
LED
Electrical Connection
Lighter Plug
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Current
2.24 A
Maximum Operating Temperature
149 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Mount Type
Magnetic
Number of Heads
10
Power Source
Corded
Number of Bulbs
120
Installation Type
Removable
Series
11 Series RefleXL
SAE Class Rating
SAE J845 Class 1
IP Rating
IP69K
Light Type
Mini Light Bar
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
35
Lens Color
Clear
Wire Exit
Bottom
Mount Style
Surface
Operating Voltage
12-24V DC

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.