Zoro Homepage

LED Lightbar

  • Mfr # 11-024CA-E-WWG

  • Zoro # G305778366


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Height - Vehicle Lighting
1 3/10 in
Number of Flash Patterns - Vehicle Lighting
35
Housing Material
Aluminum, Polycarbonate
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-024CA-E-WWG
Zoro #
G305778366
UPC #
758379110546
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 3/10 in
Width - Vehicle Lighting
24 in
Length - Vehicle Lighting
24 in
Manufacturers Warranty Length
5 yr.
Overall Depth
5 in
Overall Height
1 5/16 in
Overall Length
24 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Number of Flash Patterns - Vehicle Lighting
35
Housing Material
Aluminum, Polycarbonate
Lens Material
Polycarbonate
Includes
Mounting Feet
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
LED
Current Drawn
2.24 A
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Flashing
Lens Color - Vehicle Lighting
Clear
Lamp Life
80,000 hr
Base Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Standards
CA T13, CISPR 25, R10, R65
Flashes per Minute
35
Lighting Technology
LED
Shape
Rectangular
Light Color
Amber
Wattage
83.5 W
Light Pattern
Flashing
Wire Exit
Bottom
Lens Color
Clear
Installation Location
Roof
Number of Heads
10
Series
11 Series RefleXL
IP Rating
IP69K
Number of Flash Patterns
35
Number of Bulbs
120
Mount Type
Bolt
Maximum Operating Temperature
149 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Current
2.24 A
Power Source
Corded
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty
5 yr
Light Type
Mini Light Bar
Operating Voltage
12-24V DC

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.