Zoro Homepage

LED Lightbar

  • Mfr # 11-024CAC-E-MG-WWG

  • Zoro # G905778414


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Base Material
Aluminum
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Lamp Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-024CAC-E-MG-WWG
Zoro #
G905778414
UPC #
758379110577
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Depth
5 in
Overall Height
1-5/16 in
Overall Length
24 in
Overall Width
24 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Base Material
Aluminum
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Lamp Life
80,000 hr
Flashes per Minute
35
Standards
CA T13, CISPR 25, R10, R65
Lens Material
Polycarbonate
Lighting Technology
LED
Light Color
Amber/White
Wattage
83.5W
Shape
Rectangular
Series
11 Series RefleXL
Installation Location
Roof
Electrical Connection
Lighter Plug
Mount Style
Surface
Mount Type
Magnetic
Number of Heads
10
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
120
Power Source
Corded
Number of Flash Patterns
91
Current
2.35 A
Minimum Operating Temperature
-40 Degrees F
Installation Type
Removable
Wire Exit
Bottom
SAE Class Rating
SAE J845 Class 1
Light Type
Mini Light Bar
Lens Color
Clear
Compatible Vehicle Type
Universal
IP Rating
IP69K
Maximum Operating Temperature
149 Degrees F

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.