Zoro Homepage

LED Lightbar

  • Mfr # 11-024CAC-E-WWG

  • Zoro # G305778410


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Lamp Life
80,000 hr
Height - Vehicle Lighting
1 3/10 in
Lens Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-024CAC-E-WWG
Zoro #
G305778410
UPC #
758379110539
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 3/10 in
Manufacturers Warranty Length
5 yr.
Length - Vehicle Lighting
24 in
Width - Vehicle Lighting
24 in
Overall Length
24 in
Overall Depth
5 in
Overall Height
1 5/16 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Lamp Life
80,000 hr
Lens Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Clear
Standards
CA T13, CISPR 25, R10, R65
Current Drawn
2.35 A
Number of Flash Patterns - Vehicle Lighting
35
Lighting Technology - Vehicle Lighting
LED
Includes
Mounting Feet
Housing Material
Aluminum, Polycarbonate
Base Material
Aluminum
Lamp Type
LED
Flashes per Minute
35
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology
LED
Shape
Rectangular
Wattage
83.5 W
Light Color
Amber/White
Wire Exit
Bottom
Mount Type
Bolt
Light Type
Mini Light Bar
Number of Heads
10
IP Rating
IP69K
Manufacturer Warranty
5 yr
Lens Color
Clear
Light Pattern
Flashing
Current
2.35 A
Series
11 Series RefleXL
Power Source
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Compatible Vehicle Type
Universal
Maximum Operating Temperature
149 Degrees F
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J845 Class 1
Installation Type
Permanent
Number of Bulbs
120
Number of Flash Patterns
91
Minimum Operating Temperature
-40 Degrees F
Installation Location
Roof
Operating Voltage
12-24V DC

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.