Zoro Homepage

LED Lightbar

  • Mfr # 11-048CA-E-WWG

  • Zoro # G705778393


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Number of Flash Patterns - Vehicle Lighting
35
Length - Vehicle Lighting
24 in
Current Drawn
2.24 A
Lamp Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-048CA-E-WWG
Zoro #
G705778393
UPC #
758379110560
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
24 in
Width - Vehicle Lighting
24 in
Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
1 3/10 in
Overall Length
48 in
Overall Depth
5 in
Overall Height
1 5/16 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Number of Flash Patterns - Vehicle Lighting
35
Current Drawn
2.24 A
Lamp Life
80,000 hr
Mounting - Vehicle Lighting
Permanent
Housing Material
Aluminum, Polycarbonate
Light Type - Vehicle Lighting
Flashing
Includes
Mounting Feet
Wiring Connection - Vehicle Lighting
Pigtail
Lens Material
Polycarbonate
Lamp Type
LED
Lighting Technology - Vehicle Lighting
LED
Standards
CA T13, CISPR 25, R10, R65
Base Material
Aluminum
Flashes per Minute
35
Lens Color - Vehicle Lighting
Clear
Wattage
83.5 W
Shape
Rectangular
Lighting Technology
LED
Light Color
Amber
Compatible Vehicle Type
Universal
Current
3.3 A
Minimum Operating Temperature
-40 Degrees F
Light Type
Full-Size Light Bar
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
Wire Exit
Bottom
Manufacturer Warranty
5 yr
Number of Flash Patterns
35
Mount Style
Surface
Number of Bulbs
216
Number of Heads
18
Installation Location
Roof
Lens Color
Clear
Power Source
Corded
Series
11 Series RefleXL
SAE Class Rating
SAE J845 Class 1
Mount Type
Bolt
Light Pattern
Flashing
Installation Type
Permanent
Maximum Operating Temperature
149 Degrees F
IP Rating
IP69K
Operating Voltage
12-24V DC

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 48 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.