Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lightbar

  • Mfr # 12-50001-ES-WWG

  • Zoro # G105778412


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Lamp Life
80,000 hr
Number of LEDs
20
Includes
Mounting Feet
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-50001-ES-WWG
Zoro #
G105778412
UPC #
758379107812
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
60 in
Overall Height
2-1/2 in
Overall Depth
11 in
Overall Width
60 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Lamp Life
80,000 hr
Number of LEDs
20
Includes
Mounting Feet
Base Material
Aluminum
Number of Heads
12
Housing Material
Aluminum, Polycarbonate
Standards
CA T13, CE, R10, R65
Lens Material
Polycarbonate
Flashes per Minute
64
Shape
Rectangular
Wattage
115.2W
Lighting Technology
LED
Light Color
Amber
SAE Class Rating
SAE J845 Class 1
Mount Type
Bolt, Bracket
Number of Bulbs
36
Wire Exit
Bottom
Lens Color
Clear
Power Source
Corded
Light Pattern
Flashing
Number of Flash Patterns
64
Installation Type
Permanent
Mount Style
Surface
Installation Location
Roof
Maximum Operating Temperature
122 Degrees F
Light Type
Full-Size Light Bar
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
12+ Pro Vantage Series

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 115.2 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 60 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.