Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lightbar

  • Mfr # 12-50002-ES-WWG

  • Zoro # G705778416


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Base Material
Aluminum
Manufacturers Warranty Length
5 yr.
Number of Heads
16
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50002-ES-WWG
Zoro #
G705778416
UPC #
758379107829
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Height
2-1/2 in
Overall Length
54 in
Overall Depth
11 in
Overall Width
54 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Base Material
Aluminum
Number of Heads
16
Lens Material
Polycarbonate
Housing Material
Aluminum, Polycarbonate
Flashes per Minute
64
Number of LEDs
18
Includes
Mounting Feet
Lamp Life
80,000 hr
Standards
CA T13, CE, R10, R65
Wattage
92.4W
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Mount Style
Surface
Compatible Vehicle Type
Universal
Installation Type
Permanent
Number of Flash Patterns
64
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Installation Location
Roof
Power Source
Corded
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Light Type
Full-Size Light Bar
Mount Type
Bolt, Bracket
Number of Bulbs
48
Lens Color
Clear
Minimum Operating Temperature
-22 Degrees F
Series
12+ Pro Vantage Series
Electrical Connection
Blunt Cut Wires

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 92.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 54 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.