Zoro Homepage

LED Lightbar

  • Mfr # 12-50004-ES-WWG

  • Zoro # G405778341


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Flashes per Minute
64
Manufacturers Warranty Length
5 yr.
Number of Heads
14
Housing Material
Aluminum, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50004-ES-WWG
Zoro #
G405778341
UPC #
758379105245
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Depth
11 in
Overall Length
54 in
Overall Height
2-1/2 in
Overall Width
54 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Flashes per Minute
64
Number of Heads
14
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Standards
CA T13, CE, R10, R65
Base Material
Aluminum
Number of LEDs
14
Lens Material
Polycarbonate
Lamp Life
80,000 hr
Wattage
92.4W
Light Color
Amber
Shape
Rectangular
Lighting Technology
LED
Maximum Operating Temperature
122 Degrees F
Mount Type
Bolt, Bracket
Lens Color
Clear
Number of Bulbs
42
Power Source
Corded
Installation Type
Permanent
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Installation Location
Roof
Series
12+ Pro Vantage Series
Compatible Vehicle Type
Universal
Light Type
Mini Light Bar
Wire Exit
Bottom
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Number of Flash Patterns
64
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J845 Class 1
IP Rating
IP67

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 92.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 54 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.