Zoro Homepage

LED Lightbar

  • Mfr # 12-50005-ED-WWG

  • Zoro # G505778357


product price: $1,958.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Includes
Mounting Feet
Lens Material
Polycarbonate
Manufacturers Warranty Length
5 yr.
Standards
CA T13, CE, R10, R65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50005-ED-WWG
Zoro #
G505778357
UPC #
758379105238
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Height
2-1/2 in
Overall Length
48 in
Overall Depth
11 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Includes
Mounting Feet
Lens Material
Polycarbonate
Standards
CA T13, CE, R10, R65
Base Material
Aluminum
Flashes per Minute
64
Housing Material
Aluminum, Polycarbonate
Lamp Life
80,000 hr
Wattage
172.8W
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Number of Flash Patterns
64
Installation Location
Roof
Mount Type
Bolt, Bracket
Light Type
Full-Size Light Bar
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Heads
20
SAE Class Rating
SAE J845 Class 1
Lens Color
Clear
Power Source
Corded
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Wire Exit
Bottom
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Series
12+ Pro Vantage Series
Installation Type
Permanent
IP Rating
IP67
Number of Bulbs
60
Electrical Connection
Blunt Cut Wires

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 172.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 48 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.