Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lightbar

  • Mfr # 12-50006-ES-WWG

  • Zoro # G205778381


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Standards
CA T13, CE, R10, R65
Base Material
Aluminum
Lamp Life
80,000 hr
Includes
Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50006-ES-WWG
Zoro #
G205778381
UPC #
758379107874
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Depth
11 in
Overall Height
2-1/2 in
Overall Length
24 in
Overall Width
24 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Standards
CA T13, CE, R10, R65
Base Material
Aluminum
Lamp Life
80,000 hr
Includes
Mounting Feet
Flashes per Minute
64
Number of LEDs
12
Number of Heads
14
Housing Material
Aluminum, Polycarbonate
Lens Material
Polycarbonate
Light Color
Amber
Shape
Rectangular
Wattage
108W
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Light Pattern
Flashing
Number of Bulbs
42
Series
12+ Pro Vantage Series
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt, Bracket
Mount Style
Surface
SAE Class Rating
SAE J845 Class 1
Lens Color
Clear
Wire Exit
Bottom
Light Type
Mini Light Bar
IP Rating
IP67
Number of Flash Patterns
64
Maximum Operating Temperature
122 Degrees F
Power Source
Corded
Compatible Vehicle Type
Universal
Installation Location
Roof
Minimum Operating Temperature
-22 Degrees F

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 108 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.