Zoro Homepage

LED Lightbar

  • Mfr # 16-00021-E-WWG

  • Zoro # G405778389


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Number of Heads
8
Housing Material
Aluminum, Polycarbonate
Manufacturers Warranty Length
5 yr.
Includes
Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00021-E-WWG
Zoro #
G405778389
UPC #
758379116715
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
22 in
Overall Depth
12 5/16 in
Overall Height
1-5/8 in
Overall Width
22 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Number of Heads
8
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Flashes per Minute
64
Number of LEDs
8
Standards
CA T13
Lamp Life
80,000 hr
Lens Material
Polycarbonate
Base Material
Aluminum
Light Color
Amber
Lighting Technology
LED
Shape
Rectangular
Wattage
48W
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Light Type
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Universal
Number of Bulbs
32
Lens Color
Clear
Mount Type
Bolt, Bracket
Light Pattern
Flashing
Maximum Operating Temperature
170.6 Degrees F
Series
16 Series Lightbar
Power Source
Corded
Installation Type
Permanent
Number of Flash Patterns
31
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP69K

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 48 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 22 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 12 5/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.