Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lightbar

  • Mfr # 16-00022-E-WWG

  • Zoro # G605778400


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Number of Heads
14
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00022-E-WWG
Zoro #
G605778400
UPC #
758379116722
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
47 in
Overall Depth
12 5/16 in
Overall Height
1-5/8 in
Overall Width
47 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Includes
Mounting Feet
Number of Heads
14
Base Material
Aluminum
Standards
CA T13
Lens Material
Polycarbonate
Number of LEDs
14
Lamp Life
80,000 hr
Flashes per Minute
64
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Wattage
84W
Installation Type
Permanent
Mount Type
Bolt, Bracket
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Flash Patterns
31
Mount Style
Surface
Number of Bulbs
56
Installation Location
Roof
Compatible Vehicle Type
Universal
Light Type
Full-Size Light Bar
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
170.6 Degrees F
Lens Color
Clear
SAE Class Rating
SAE J845 Class 1
IP Rating
IP69K
Series
16 Series Lightbar
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 84 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 12 5/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.