Zoro Homepage

LED Lightbar

  • Mfr # 16-00023-E-WWG

  • Zoro # G905778407


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Base Material
Aluminum
Number of LEDs
16
Flashes per Minute
64
Includes
Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00023-E-WWG
Zoro #
G905778407
UPC #
758379116739
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
47 in
Manufacturers Warranty Length
5 yr.
Length - Vehicle Lighting
47 in
Height - Vehicle Lighting
1 3/5 in
Overall Height
1 5/8 in
Overall Length
47 in
Overall Depth
12 5/16 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Base Material
Aluminum
Number of LEDs
16
Flashes per Minute
64
Includes
Mounting Feet
Lamp Type
LED
Mounting - Vehicle Lighting
Permanent
Housing Material
Aluminum, Polycarbonate
Standards
CA T13
Wiring Connection - Vehicle Lighting
Pigtail
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
31
Lamp Life
80,000 hr
Lighting Technology - Vehicle Lighting
LED
Number of Heads
20
Lens Color - Vehicle Lighting
Clear
Lighting Technology
LED
Light Color
Amber
Wattage
144 W
Shape
Rectangular
Series
16 Series Lightbar
Light Pattern
Flashing
Maximum Operating Temperature
170.6 Degrees F
Number of Bulbs
70
Light Type
Full-Size Light Bar
Compatible Vehicle Type
Universal
Installation Type
Permanent
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Power Source
Corded
Lens Color
Clear
Manufacturer Warranty
5 yr
Mount Type
Bolt, Bracket
IP Rating
IP69K
SAE Class Rating
SAE J845 Class 1
Number of Flash Patterns
31
Operating Voltage
12-24V DC

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 144 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 12 5/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.