Zoro Homepage

LED Lightbar

  • Mfr # 16-00024-E-WWG

  • Zoro # G005778352


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Manufacturers Warranty Length
5 yr.
Standards
CA T13
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00024-E-WWG
Zoro #
G005778352
UPC #
758379116746
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Height
1 5/8 in
Overall Length
52 in
Overall Depth
12 5/16 in
Overall Width
52 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Standards
CA T13
Lens Material
Polycarbonate
Number of Heads
16
Base Material
Aluminum
Includes
Mounting Feet
Number of LEDs
16
Flashes per Minute
64
Lamp Life
80,000 hr
Wattage
96W
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Maximum Operating Temperature
170.6 Degrees F
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
64
Mount Style
Surface
Mount Type
Bolt, Bracket
Power Source
Corded
Installation Type
Permanent
Series
16 Series Lightbar
Light Type
Full-Size Light Bar
Lens Color
Clear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
IP Rating
IP69K
Compatible Vehicle Type
Universal
Number of Flash Patterns
31

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 96 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 52 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 12 5/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.