Zoro Homepage

LED Lightbar

  • Mfr # 16-00025-E-WWG

  • Zoro # G905778360


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Number of LEDs
12
Number of Heads
16
Includes
Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00025-E-WWG
Zoro #
G905778360
UPC #
758379116753
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
58 in
Overall Depth
12 5/16 in
Overall Height
1-5/8 in
Overall Width
58 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Housing Material
Aluminum, Polycarbonate
Number of LEDs
12
Number of Heads
16
Includes
Mounting Feet
Lens Material
Polycarbonate
Lamp Life
80,000 hr
Base Material
Aluminum
Flashes per Minute
64
Standards
CA T13
Light Color
Amber
Shape
Rectangular
Lighting Technology
LED
Wattage
108W
IP Rating
IP69K
Installation Location
Roof
Light Pattern
Flashing
Number of Flash Patterns
31
Light Type
Full-Size Light Bar
Series
16 Series Lightbar
Compatible Vehicle Type
Universal
Mount Style
Surface
Installation Type
Permanent
Power Source
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
60
Maximum Operating Temperature
170.6 Degrees F
SAE Class Rating
SAE J845 Class 1
Mount Type
Bolt, Bracket
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Electrical Connection
Blunt Cut Wires

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 108 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 58 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 12 5/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.