Zoro Homepage

LED Lightbar

  • Mfr # 16-00026-E-WWG

  • Zoro # G405778372


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Base Material
Aluminum
Manufacturers Warranty Length
5 yr.
Number of LEDs
18
Number of Heads
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00026-E-WWG
Zoro #
G405778372
UPC #
758379116760
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
58 in
Overall Depth
58 in
Overall Height
1-5/8 in
Overall Width
58 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Base Material
Aluminum
Number of LEDs
18
Number of Heads
22
Lens Material
Polycarbonate
Flashes per Minute
64
Housing Material
Aluminum, Polycarbonate
Lamp Life
80,000 hr
Standards
CA T13
Lighting Technology
LED
Wattage
144W
Shape
Rectangular
Light Color
Amber/White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Power Source
Corded
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Series
16 Series Lightbar
Light Type
Full-Size Light Bar
Lens Color
Clear
Number of Flash Patterns
31
Mount Type
Bolt, Bracket
IP Rating
IP69K
Mount Style
Surface
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Blunt Cut Wires
Number of Bulbs
84
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
170.6 Degrees F
Installation Type
Permanent

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber/White, Wattage 144 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 58 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 58 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.