Zoro Homepage

Led Lights

  • Mfr # ED0010B

  • Zoro # G416328269


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Shape
Roung
Lens Color
Blue
Voltage
12 to 24V DC
Style
Directional
Light Pattern
16 Flash Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED0010B
Zoro #
G416328269
UPC #
758379052211
Country of Origin
China

Dimensions

Overall Diameter
1 in
Lead Length
9 ft
Overall Width
1 in
Overall Height
1.3 in

Details

Shape
Roung
Lens Color
Blue
Voltage
12 to 24V DC
Style
Directional
Light Pattern
16 Flash Pattern
Lighting Technology
LED

Description

1.3 Inch Height x 1 Inch Width; Concealed; Self Adhesive/ 2 Bolt Mount; 2 LEDs With 3/4 Inch Shaft; Blue; 16 Flash Patterns; 12-24 Volts


  • Two 3-Watt High-Intensity LEDs Provide Exceptional Warning
  • Synchronizable (Simultaneous Or Alternating Operation)
  • In-Line Waterproof Driver Module Eliminates The Need For A Remote Power Supply
  • Nickel-Plated Aluminum Housing
  • Self-Adhesive Peel-And-Stick Mounting (Can Be Secured With Screws)
  • Quick And Easy 1/2 Inch Hole Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.