Zoro Homepage

LED Minibar

  • Mfr # 5517A-VM

  • Zoro # G210411501


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Roof
Base Material
Aluminum
Standards
CA T13, R10, SAE Class I
Features
360 Degrees Light Distribution
Number of Heads
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517A-VM
Zoro #
G210411501
UPC #
758379124352
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in
Overall Height
2-3/16 in
Overall Depth
6 11/16 in

Details

Item
LED Minibar
Installation Location
Roof
Base Material
Aluminum
Standards
CA T13, R10, SAE Class I
Features
360 Degrees Light Distribution
Number of Heads
6
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP69K
Current
6.2 A
Lens Color
Amber
Light Pattern
Flashing
Series
5517 Series Reflex
Number of Flash Patterns
37
Maximum Operating Temperature
122 Degrees F
Wattage
77 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Rectangular
Electrical Connection
Lighter Plugs
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Mount Type
Suction
Light Type
Mini Light Bar
Light Color
Amber
Number of Bulbs
60
Wire Exit
Bottom
Lighting Technology
LED
Installation Type
Removable
SAE Class Rating
SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Includes
M5 Hardware
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.