Zoro Homepage

LED Minibar

  • Mfr # 5517CA

  • Zoro # G910412327


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standards
CA T13, R10, SAE Class I
Wire Exit
Bottom
Light Color
Amber
Electrical Connection
Blunt Cut Wiress
Overall Depth
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CA
Zoro #
G910412327
UPC #
758379124291
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
6 11/16 in
Overall Length
17 in
Overall Height
2-3/16 in

Details

Item
LED Minibar
Standards
CA T13, R10, SAE Class I
Wire Exit
Bottom
Light Color
Amber
Electrical Connection
Blunt Cut Wiress
Light Type
Mini Light Bar
Series
5517 Series Reflex
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP69K
Number of Heads
6
Base Material
Aluminum
Minimum Operating Temperature
-22 Degrees F
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Maximum Operating Temperature
122 Degrees F
Shape
Rectangular
Features
360 Degrees Light Distribution
Installation Location
Roof
Mount Style
Surface
Current
6.2 A
Installation Type
Permanent
Includes
M5 Hardware
Light Pattern
Flashing
Number of Flash Patterns
37
Number of Bulbs
60
Wattage
77 W
Lens Color
Clear
SAE Class Rating
SAE J845 Class 1
Lighting Technology
LED
Mount Type
Bolt
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.