Zoro Homepage

LED Minibar

  • Mfr # 5517CAB

  • Zoro # G110412332


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber, Blue
Overall Height
2-3/16 in
Installation Type
Permanent
Installation Location
Roof
SAE Class Rating
SAE J845 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CAB
Zoro #
G110412332
UPC #
758379124314
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Depth
6 11/16 in
Overall Length
17 in

Details

Item
LED Minibar
Light Color
Amber, Blue
Installation Type
Permanent
Installation Location
Roof
SAE Class Rating
SAE J845 Class 1
Number of Heads
6
Maximum Operating Temperature
122 Degrees F
Base Material
Aluminum
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Minimum Operating Temperature
-22 Degrees F
Lens Color
Clear
Features
360 Degrees Light Distribution
IP Rating
IP69K
Light Type
Mini Light Bar
Mount Style
Surface
Includes
M5 Hardware
Number of Bulbs
108
Mount Type
Bolt
Wire Exit
Bottom
Current
6.2 A
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Flash Patterns
97
Shape
Rectangular
Light Pattern
Flashing
Wattage
77 W
Standards
CA T13, R10, SAE Class I
Series
5517 Series Reflex
Electrical Connection
Blunt Cut Wiress
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber/Blue, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.